Shop All Conduit Fittings
Bridgeport Fittings
Coupling, Zinc, 1/2" Trade Size
Mfr # 250-MSRT
Zoro # G402494725
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 1 13/32 in
- Finish Polished
- Insulated No
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 250-MSRT
- Zoro # G402494725
- UPC # 78174717250
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/32 in |
Overall Width | 1 7/32 in |
Outside Diameter | 1.22 in |
Overall Height | 1 7/32 in |
Trade Size | 1/2 in |
Outside Dia. | 1/2 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Insulated | No |
Item | Connector |
Material | Zinc |
Connection Orientation | Straight |
For Use With | EMT Conduit |
Series | Mighty-Seal(R) |
Thread Gender | Female |
Rain Tight | Yes |
Connection Type | Push In, Threaded |
Standards | cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B |
Compatible Conduit Type | EMT |
Thread Type | (PUSH Fitting) |
Insulated/Non-Insulated | Non-Insulated |
Description
Coupling, Zinc, Trade Size 1/2 in, Overall Length 1 13/32 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Type (PUSH Fitting), Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 500A, 600V AC, Non-Indicating (FLSR500)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R BK (HBL2730)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SW)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-38514)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (SGBS-387CL)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/4In (RB300-125)
- Bridgeport Fittings Conduit Fittings