Shop All Conduit Fittings
Bridgeport Fittings
Coupling, Steel, 3" Trade Size
Mfr # 237-SLP
Zoro # G802494691
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 6 9/16 in
- Finish Zinc Plated
- Insulated No
- Connection Type Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 237-SLP
- Zoro # G802494691
- UPC # 78174705237
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 6 9/16 in |
Inside Diameter | 3.79 in |
Outside Dia. | 3.79 in |
Trade Size | 3 in |
Thread Size | 3 in-8 |
Details
For Conduit Type | EMT |
Finish | Zinc Plated |
Insulated | No |
Item | Coupling |
Connection Type | Set Screw |
Standards | cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B |
Series | Mighty-Align(R) |
For Use With | EMT Conduit |
Compatible Conduit Type | EMT |
Connection Orientation | Straight |
Material | Steel |
Thread Type | NPSM |
Insulated/Non-Insulated | Non-Insulated |
Description
Connector, Steel, Trade Size 3 in, Overall Length 6 9/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size 3 in-8, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (GNF322RA)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1I)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-06-010-RW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (SGBS-387CL)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- Bridgeport Fittings Conduit Fittings