Shop All Conduit Fittings
Bridgeport Fittings
Coupling, Steel, 2" Trade Size
Mfr # 235-SLP
Zoro # G702494708
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 4 29/32 in
- Finish Zinc Plated
- Insulated No
- Connection Type Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 235-SLP
- Zoro # G702494708
- UPC # 78174705235
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 29/32 in |
Trade Size | 2 in |
Inside Diameter | 2.38 in |
Thread Size | 2 in-11 1/2 |
Outside Dia. | 2.38 in |
Details
For Conduit Type | EMT |
Finish | Zinc Plated |
Insulated | No |
Item | Coupling |
Connection Type | Set Screw |
Material | Steel |
Compatible Conduit Type | EMT |
Connection Orientation | Straight |
For Use With | EMT Conduit |
Series | Mighty-Align(R) |
Standards | cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B |
Thread Type | NPSM |
Insulated/Non-Insulated | Non-Insulated |
Description
Connector, Steel, Trade Size 2 in, Overall Length 4 29/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size 2 in-11 1/2, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Plaster Ring, NOVAL Accessory, 2 Gang, PVC, Two Gang Box (EZ06DXAR)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- FLUKE Professional Tool Backpack, Heavy-Duty (FLUKE-PACK30)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 2" Trade Size (MCH-200)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 4" Trade Size (SB-390NM)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- GAMPAK CABLE CONECTR SLV 1"" (49663)
- Bridgeport Fittings Conduit Fittings