Shop All Conduit Fittings
Bridgeport Fittings
Coupling, Steel, 1-1/2" Trade Size
Mfr # 234-SLP
Zoro # G502494717
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 4 3/4 in
- Finish Zinc Plated
- Insulated No
- Compatible Conduit Type EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 234-SLP
- Zoro # G502494717
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 3/4 in |
Thread Size | 1 1/2 in-11 1/2 |
Inside Diameter | 1.87 in |
Trade Size | 1 1/2 in |
Details
For Conduit Type | EMT |
Finish | Zinc Plated |
Insulated | No |
Item | Connector |
Compatible Conduit Type | EMT |
For Use With | EMT Conduit |
Material | Steel |
Connection Orientation | Straight |
Connection Type | Set Screw |
Standards | cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B |
Series | Mighty-Align(R) |
Thread Type | NPSM |
Insulated/Non-Insulated | Non-Insulated |
Description
Connector, Steel, Trade Size 1 1/2 in, Overall Length 4 3/4 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size 1 1/2 in-11 1/2, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN67)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC12(S))
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (SGBS-39050)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SG)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SBLK)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 3/4" Trade Size (EC-075)
- ABB 6322, 1/2 90 DEG NONMETALLIC TYPE A CONN, PK 10 (6322)
- Bridgeport Fittings Conduit Fittings