Shop All Conduit Fittings
Bridgeport Fittings
Connector, Steel, 3/4" Trade Size
Mfr # 231-SLP
Zoro # G702494630
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 3 7/32 in
- Finish Zinc Plated
- Insulated No
- Connection Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 231-SLP
- Zoro # G702494630
- UPC # 78174705231
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 7/32 in |
Outside Dia. | 1.07 in |
Thread Size | 3/4"-14 |
Inside Diameter | 1.07 in |
Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Finish | Zinc Plated |
Insulated | No |
Item | Connector |
Connection Orientation | Straight |
For Use With | EMT Conduit |
Connection Type | Set Screw |
Standards | cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B |
Series | Mighty-Align(R) |
Material | Steel |
Compatible Conduit Type | EMT |
Thread Type | NPSM |
Insulated/Non-Insulated | Non-Insulated |
Description
Connector, Steel, Trade Size 3/4 in, Overall Length 3 7/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size 3/4 In.-14, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 30A, 600V AC (A6K30R)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2364)
- LUTRON Lighting Dimmer, 1-Pole, 120V, White (PD-6WCL-WH)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 51 to 90 psi, Standard Action (76074-B00000600-01)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 1" Trade Size (MCH-100)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Gray (895-DC2C)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- BRIDGEPORT FITTINGS Set Scrw Coupling, Zinc/Al, 1-1/4"Trade Sz (164-G)
- ABB Tk222Sc-1 Emt Set Screw Coupling 3/4 (91222)
- Bridgeport Fittings Conduit Fittings