Shop All Conduit Fittings
Bridgeport Fittings
Connector, Steel, 1" Trade Size
Mfr # 232-SLP
Zoro # G202494697
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 3 7/16 in
- Finish Zinc Plated
- Insulated No
- Compatible Conduit Type EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 232-SLP
- Zoro # G202494697
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 7/16 in |
Inside Diameter | 1.32 in |
Outside Dia. | 1.32 in |
Trade Size | 1 in |
Thread Size | 1 in-11 1/2 |
Details
For Conduit Type | EMT |
Finish | Zinc Plated |
Insulated | No |
Item | Connector |
Compatible Conduit Type | EMT |
Standards | cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B |
Connection Type | Set Screw |
For Use With | EMT Conduit |
Connection Orientation | Straight |
Series | Mighty-Align(R) |
Material | Steel |
Thread Type | NPSM |
Insulated/Non-Insulated | Non-Insulated |
Description
Connector, Steel, Trade Size 1 in, Overall Length 3 7/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size 1 in-11 1/2, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M022)
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (DS320ILW)
- TRIPP LITE Power Strip, Hospital, 6 20A, 15ft cord (PS615HG20AOEM)
- LEGRAND HOME SYSTEMS Legrand Radiant Self Test Receptacle, 20A, 125V, White (2097W)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 2" Trade Sz (EC-200R)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1" Trade Size (SB-383NM)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SBLK)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DC2)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 6" Trade Size (SGBS-39250)
- CANTEX Coupling, 3 In. Conduit, PVC, 14-1/4 In. L (5144038)
- Bridgeport Fittings Conduit Fittings