Shop All Conveyor Parts
Bridgeport Fittings
Connector, 3"NPSM, Steel, Silver
Mfr # 688-UIX
Zoro # G202595912
product price: $76.79
/ea
Sold in multiples of 5 for $383.95
Free Shipping & Returns
$383.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Connection 3 in NPSM
- Color Silver
- Cable Clamping Method 8 Screw
- Insulated Yes
- For Use With Flexible Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 688-UIX
- Zoro # G202595912
- UPC # 78174702689
- Country of Origin China
- Category Conveyor Parts
Dimensions
Trade Size | 3 in |
Details
Item | Connector, Adjustable Endstop, MC Feeder Cable |
Box Connection | 3 in NPSM |
Color | Silver |
Cable Clamping Method | 8 Screw |
Insulated | Yes |
For Use With | Flexible Conduit |
Connector Style | Straight |
Material | Steel |
Standards | Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B |
Description
Connector, Adjustable Endstop, MC Feeder Cable, Box Connection 3 in NPSM, Trade Size 3 in, Steel, Insulated Yes, Silver, For Use With Flexible Conduit, Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B, Connector Style Straight, 8 Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG03B13)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (11A-38G720)
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- METRO Wire Cart, Chrome, 69in.H x 60in.L, Silver (1860NC-4,63UP-4,5MP-4)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- BRIDGEPORT FITTINGS Connector, 1-1/2"NPSM, Steel, Silver (685-UI)
- APACHE Flexco Roller Lacer RL-48 48" (1200mm) (25050633)
- MARTIN SPROCKET & GEAR 3 7/16" X 13 3/8" End Shaft, CE7BB (CE7BB)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- HABASIT FLUSH GRID ACETAL LOW FRICTION BLUE 10FT 20IN CONVEYOR CHAIN (M1280)
- AP PRODUCTS AP Products 014-136447 Electric Trailer Brake Replacement Parts 12" x 2" - Magnet Kit (014-136447)
- Bridgeport Fittings Conveyor Parts