Shop All Conveyor Parts
Bridgeport Fittings
Connector, 3"NPSM, Steel, Silver
Mfr # 688-UI
Zoro # G502595919
product price: $84.99
/ea
Sold in multiples of 5 for $424.95
Free Shipping & Returns
$424.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Connection 3 in NPSM
- Cable Clamping Method 7 Screw
- Color Silver
- Insulated Yes
- Connector Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 688-UI
- Zoro # G502595919
- UPC # 78174702688
- Country of Origin China
- Category Conveyor Parts
Dimensions
Trade Size | 3 in |
Details
Item | Connector, Adjustable Endstop, MC Feeder Cable |
Box Connection | 3 in NPSM |
Cable Clamping Method | 7 Screw |
Color | Silver |
Insulated | Yes |
Connector Style | Straight |
Material | Steel |
For Use With | Flexible Conduit |
Standards | Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B |
Description
Connector, Adjustable Endstop, MC Feeder Cable, Box Connection 3 in NPSM, Trade Size 3 in, Steel, Insulated Yes, Silver, For Use With Flexible Conduit, Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B, Connector Style Straight, 7 Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYTAN Baler Twine, 9600 ft L, 170 lb Working Load, Polypropylene, Orange (PBT96170TONBC/CTU)
- HAMILTON Rigid Caster Wh 6X2 Ergo-Tech (R-WH-62EMB)
- COLSON 10" X 3" Ductile Swivel Caster, No Brake, Loads Up To 5400 lb (410FR10501S)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (6W055)
- BRIDGEPORT FITTINGS Connector, 1-1/2"NPSM, Steel, Silver (685-UI)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- MARTIN SPROCKET & GEAR Plate Seal Loose, CSP6 (CSP6)
- LLB LLB: TRJ3 Jaw for Tubular Keys (TRITON) (LLB-TRJ3)
- MARTIN SPROCKET & GEAR Hand Wheel, 12HW1 (12HW1)
- ASHLAND CONVEYOR Ashland Guard Pair - Galvanized Steel 90 Degree Curve 16in BF 36in Inside Radius (30224)
- JR PRODUCTS JR Products GSNI-5000-60 Gas Spring - 10" EXT, 60 lbs. (GSNI-5000-60)
- Bridgeport Fittings Conveyor Parts