Shop All Conveyor Parts
Bridgeport Fittings
Connector, 2"NPSM, Steel, Silver
Mfr # 686-UI
Zoro # G002595952
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Flexible Conduit
- Box Connection 2 in NPSM
- Trade Size 2 in
- Insulated Yes
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 686-UI
- Zoro # G002595952
- UPC # 78174702686
- Country of Origin China
- Category Conveyor Parts
Dimensions
Trade Size | 2 in |
Details
Item | Connector, Adjustable Endstop, MC Feeder Cable |
For Use With | Flexible Conduit |
Box Connection | 2 in NPSM |
Insulated | Yes |
Material | Steel |
Standards | Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B |
Cable Clamping Method | 5 Screw |
Color | Silver |
Connector Style | Straight |
Description
Connector, Adjustable Endstop, MC Feeder Cable, Box Connection 2 in NPSM, Trade Size 2 in, Steel, Insulated Yes, Silver, For Use With Flexible Conduit, Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B, Connector Style Straight, 5 Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Airplane Chock, 6 In H, Urethane, Yellow (AC6820-LR)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J901)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel Without Brake, with Plate, Black, Silver (67524011204)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, SS (BBS24SBL)
- BRIDGEPORT FITTINGS Connector, 1-1/2"NPSM, Steel, Silver (685-UI)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- FLEXLINK Spare Part Kit Guides (5111585)
- MARTIN SPROCKET & GEAR 12" X 2 7/16" Hanger-Oil, 12CH2265-O (12CH2265-O)
- DUALVEE Eccentric Journal, 0.563" Hex, 3/8-24 (MJX2A)
- HARRINGTON Pendant, 4 Button, No Cable (SWDH210AB)
- JR PRODUCTS JR Products 10695 Rubber Door Bumper (10695)
- Bridgeport Fittings Conveyor Parts