Shop All Conveyor Parts
Bridgeport Fittings
Connector, 2-1/2"NPSM, Steel, Silver
Mfr # 687-UI
Zoro # G302595942
product price: $59.29
/ea
Sold in multiples of 5 for $296.45
$296.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Box Connection 2 1/2 in NPSM
- Insulated Yes
- Trade Size 2 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 687-UI
- Zoro # G302595942
- UPC # 78174702687
- Country of Origin China
- Category Conveyor Parts
Dimensions
Trade Size | 2 1/2 in |
Details
Item | Connector, Adjustable Endstop, MC Feeder Cable |
Color | Silver |
Box Connection | 2 1/2 in NPSM |
Insulated | Yes |
Material | Steel |
Connector Style | Straight |
Cable Clamping Method | 6 Screw |
For Use With | Flexible Conduit |
Standards | Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B |
Description
Connector, Adjustable Endstop, MC Feeder Cable, Box Connection 2 1/2 in NPSM, Trade Size 2 1/2 in, Steel, Insulated Yes, Silver, For Use With Flexible Conduit, Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B, Connector Style Straight, 6 Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 800 lb. (3G299)
- US CARGO CONTROL E-Track Single by Snap-Loc (Black Painted) (ETSBLK)
- PEERLESS J Hook, 1-1/4 in., 2750 lb., Style B (JBA125)
- BIL-JAX ST8100 Deck - 2' x 6' - Gray Paint (0106-076-6)
- BRIDGEPORT FITTINGS Connector, 1-1/2"NPSM, Steel, Silver (685-UI)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- JR PRODUCTS JR Products 10695 Rubber Door Bumper (10695)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (500 x 1.250)
- 1STSOURCE PRODUCTS Skate Wheel 1SP-B4080-1 (1SP-B4080-1)
- LINCOLN Bearing Conveyor (369516)
- DUALVEE Concentric Journal, 0.438" Hex, 1/4-28 (MJC1A)
- Bridgeport Fittings Conveyor Parts