Shop All Conveyor Parts
Bridgeport Fittings
Connector, 1-1/4"NPSM, Steel, Silver
Mfr # 684-UI
Zoro # G402595927
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Cable Clamping Method 3 Screw
- Insulated Yes
- Box Connection 1 1/4 in NPSM
- Connector Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 684-UI
- Zoro # G402595927
- UPC # 78174702684
- Country of Origin China
- Category Conveyor Parts
Dimensions
Trade Size | 1 1/4 in |
Details
Item | Connector, Adjustable Endstop, MC Feeder Cable |
Color | Silver |
Cable Clamping Method | 3 Screw |
Insulated | Yes |
Box Connection | 1 1/4 in NPSM |
Connector Style | Straight |
Material | Steel |
Standards | Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B |
For Use With | Flexible Conduit |
Description
Connector, Adjustable Endstop, MC Feeder Cable, Box Connection 1 1/4 in NPSM, Trade Size 1 1/4 in, Steel, Insulated Yes, Silver, For Use With Flexible Conduit, Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B, Connector Style Straight, 3 Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 7' Motorcycle Ratchet Strap with Handlebar Strap & S-Hooks (2607SH254LP)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-5)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E20B4C1P6)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- BRIDGEPORT FITTINGS Connector, 1-1/2"NPSM, Steel, Silver (685-UI)
- DODGE Gear Products, Scxt225A Screw Conveyor Reducer, 352066 (352066)
- APACHE Flexco Roller Lacer RL-48 48" (1200mm) (25050633)
- QUICK PRODUCTS Quick Products QP-SJA 1/2" Scissor Jack Adapter (QP-SJA)
- AP PRODUCTS AP Products 014-127300-2 Dust Cap Lubed F/7K and 8K (014-127300-2)
- FLEXCO Belt Fasteners Other Conveyor Parts And Accessory (69-7598 20002)
- Bridgeport Fittings Conveyor Parts