Shop All Conveyor Parts
Bridgeport Fittings
Connector, 1-1/2"NPSM, Steel, Silver
Mfr # 685-UI
Zoro # G402595880
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Straight
- For Use With Flexible Conduit
- Insulated Yes
- Trade Size 1 1/2 in
- Box Connection 1 1/2 in NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 685-UI
- Zoro # G402595880
- UPC # 78174702685
- Country of Origin China
- Category Conveyor Parts
Dimensions
Trade Size | 1 1/2 in |
Details
Item | Connector, Adjustable Endstop, MC Feeder Cable |
Connector Style | Straight |
For Use With | Flexible Conduit |
Insulated | Yes |
Box Connection | 1 1/2 in NPSM |
Material | Steel |
Cable Clamping Method | 4 Screw |
Color | Silver |
Standards | Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B |
Description
Connector, Adjustable Endstop, MC Feeder Cable, Box Connection 1 1/2 in NPSM, Trade Size 1 1/2 in, Steel, Insulated Yes, Silver, For Use With Flexible Conduit, Federal Specification Number: A-A-50553UL File Number: cETLus Listed UNSPSC: 39131707 Nema Standard: FB-1UL Standard: UL-514B, Connector Style Straight, 4 Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- EAGLE Eagle Polyethylene Shipping Container Ramp (CR-EM-1795CR)
- ZORO SELECT V-Groove Rgd Castr, Cast Irn, 6 in, 1200 lb (1NWB5)
- KEEPER Tie-Down, 8'x1.25" Ergo-Torque Ratchet, 800Lbs WLL, PK2 (47354)
- BRIDGEPORT FITTINGS Connector, 1"NPSM, Steel, Silver (683-UI)
- AP PRODUCTS AP Products 012-PSQ50 8 X 1 Pan Head Screw, 1" / Pack of 50, Black (012-PSQ50 BL 8 X 1)
- LINCOLN Bearing Conveyor (369516)
- AP PRODUCTS AP Products 018-3163817 Weather Stripping - 3/16" x 3/8" x 50' (018-3163817)
- CAMDEN MicroMinder, Ideal for de-energizing an electric strike or magnet for an adjustable time, or (CMD-CX-1000/74)
- GREAT LAKES INDUSTRY Model 500, Assembly x 1.188 (500 X 1.188)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/2in Bore Dia. (500 x 1.500)
- Bridgeport Fittings Conveyor Parts