Shop All Conduit Fittings
Bridgeport Fittings
Conduit Fitting
Mfr # 472-NMLT
Zoro # G612477839
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elbow Angle 90 Degrees
- For Use With Conduit
- Material Nylon
- Connector Style 90 Degrees
- Connection Orientation 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 472-NMLT
- Zoro # G612477839
- UPC # 781747404725
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 1/2 in |
Details
Item | Conduit Fitting |
Elbow Angle | 90 Degrees |
For Use With | Conduit |
Material | Nylon |
Connector Style | 90 Degrees |
Connection Orientation | 90 Degrees |
Connection Type | Screw |
Standards | NEC, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, UL |
Indoor/Outdoor Usage | Outdoor Only |
Description
Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Brown (CW-4-BR)
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1" Trade Size (1123-RT)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- Bridgeport Fittings Conduit Fittings