Shop All Conduit Fittings
Bridgeport Fittings
Conduit Fitting
Mfr # 470-PLT
Zoro # G812477837
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Standards NEC, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, UL
- Connector Style 90 Degrees
- Connection Orientation 90 Degrees
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 470-PLT
- Zoro # G812477837
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 3/4 in |
Details
Item | Conduit Fitting |
Indoor/Outdoor Usage | Outdoor Only |
Standards | NEC, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, UL |
Connector Style | 90 Degrees |
Connection Orientation | 90 Degrees |
Material | Nylon |
For Use With | Conduit |
Connection Type | Screw |
Elbow Angle | 90 Degrees |
Description
Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 8 in. (EXGJH-18)
- Bridgeport Fittings Conduit Fittings