Shop All Conduit Fittings
Bridgeport Fittings
Conduit Fitting
Mfr # 431-PLT
Zoro # G912477843
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 1 in
- Connector Style Straight
- Indoor/Outdoor Usage Outdoor Only
- Connection Type Thread
- Connection Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 431-PLT
- Zoro # G912477843
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 1 in |
Details
Item | Conduit Fitting |
Connector Style | Straight |
Indoor/Outdoor Usage | Outdoor Only |
Connection Type | Thread |
Connection Orientation | Straight |
Material | Nylon |
Standards | NEC, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, UL 514B, UL E9391 |
For Use With | Conduit |
Description
Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1001-0AB20-0AA0)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1203-10)
- ALLIED TUBE & CONDUIT Coupling, 1-1/2 in., GRC (904148)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 2" Trade Size (166-G)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- BRIDGEPORT FITTINGS Coupling, Steel, 1-1/2" Trade Size (234-SLP)
- BRIDGEPORT FITTINGS Locknut, Steel, 4" Trade Size (EC-400)
- RACO Coupling Comb, Flex, Emt 3/4", Zinc (1483)
- Bridgeport Fittings Conduit Fittings