Shop All Conduit Fittings
Bridgeport Fittings
Conduit Fitting
Mfr # 430-PLT
Zoro # G612477822
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Push On
- Trade Size 3/4 in
- Connection Orientation Straight
- Connector Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 430-PLT
- Zoro # G612477822
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 3/4 in |
Details
Item | Conduit Fitting |
Connection Type | Push On |
Connection Orientation | Straight |
Connector Style | Straight |
Description
Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 4ft, 12/4, 20A, SOW, Black (1010)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 50A, 250V AC, Non-Indicating (FLNR050)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P13GY)
- OMRON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q-2S)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SW)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (247-SLP)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 2" Trade Sz (EC-200R)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- BRIDGEPORT FITTINGS Coupling, Steel, 1-1/2" Trade Size (234-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- HALEX 3 In. Rigid & IMC Steel Reversible Conduit Locknut (61930)
- Bridgeport Fittings Conduit Fittings