Shop All Conduit Clamps & Hangers
Bridgeport Fittings
Clamp Back/Straps, 80 lb, 1/4-20 Thread
Mfr # UCSC125150
Zoro # G302590510
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps, Conduit Straps
- Material Steel
- For Use With MC/AC/JMC Cable
- Finish Corrosion Resistant Polyolefin Coating
- Flange Thickness 1 1/4 in to 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # UCSC125150
- Zoro # G302590510
- UPC # 78174714935
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Height | 2 9/32 in |
Compatible Pipe Size | 1 1/4 in, 1 1/2 in |
Compatible Conduit Trade Size | 1 1/4 in, 1 1/2 in |
Overall Width | 1 1/8 in |
Compatible Nominal Conduit/Pipe Size | 1 1/4 in, 1 1/2 in |
Mounting Hole Diameter | 0.28 in |
Thread Size | 1/4-20 |
Overall Length | 3 3/8 in |
Dimensions D | 0.28 |
Dimensions C | 1.13 |
Dimensions A | 3.38 |
Trade size | 1-1/4" - 1-1/2" |
Dimensions B | 2.28 |
Description
Clamp Back and Straps, Universal One-Piece, Flange Thickness 1 1/4 in to 1 1/2 in, Wire Range 1.505 to 1.950 AC/MC/JMC, Load Capacity 80 lb, Thread Size 1/4-20, Compatible Pipe Size 1 1/4 in, 1 1/2 in, Steel, Finish Corrosion Resistant Polyolefin Coating, Black, Overall Length 3 3/8 in, Overall Width 1 1/8 in, Overall Height 2 9/32 in, Compatible Conduit Trade Size 1 1/4 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- BLACK BOX Slim-Net Cat6 Cable (C6PC28-GY-07)
- CRYDOM Solid State Relay, 90 to 280VAC, 12A (HA4812)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-64-4T)
- Bridgeport Fittings Conduit Clamps & Hangers