Shop All Conduit Clamps & Hangers
Bridgeport Fittings
Clamp Back/Straps, 75 lb, 1/4-20 Thread
Mfr # UCSS100125
Zoro # G202590498
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps, Conduit Straps
- Material Stainless Steel
- For Use With MC/AC Cable
- Finish Stainless Steel
- Wire Range 1.158 to 1.660 AC/MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # UCSS100125
- Zoro # G202590498
- UPC # 78174702944
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Overall Height | 1 15/32 in |
Compatible Pipe Size | 1 in, 1 1/4 in |
Overall Length | 2 13/16 in |
Thread Size | 1/4-20 |
Compatible Conduit Trade Size | 1 in, 1 1/4 in |
Compatible Nominal Conduit/Pipe Size | 1 in, 1 1/4 in |
Overall Width | 1 5/16 in |
Mounting Hole Diameter | 0.28 in |
Dimensions B | 1.91 |
Dimensions A | 2.81 |
Dimensions C | 1.03 |
Dimensions D | 0.28 |
Trade size | 1 - 1-1/4" |
Description
Clamp Back and Straps, Universal One-Piece, Flange Thickness 1 in to 1 1/4 in, Wire Range 1.158 to 1.660 AC/MC, Load Capacity 75 lb, Thread Size 1/4-20, Compatible Pipe Size 1 in, 1 1/4 in, Stainless Steel, Finish Stainless Steel, Silver, Overall Length 2 13/16 in, Overall Width 1 5/16 in, Overall Height 1 15/32 in, Compatible Conduit Trade Size 1 in, 1 1/4 in, Compatible Conduit Type EMT, FMC, IMC, Metallic Liquid Tight, Non-Metallic Liquid Tight, Schedule 40, Schedule 80 PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-3CR)
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Female Connector Assembly (CS8364)
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 4A @ 240V AC, Actuator Location: Top (XCKD2106M12)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18S)
- Bridgeport Fittings Conduit Clamps & Hangers