Shop All Conduit Clamps & Hangers
Bridgeport Fittings
Clamp Back/Straps, 75 lb, 1/4-20 Thread
Mfr # UCSC100125
Zoro # G502590518
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps, Conduit Straps
- Material Steel
- For Use With MC/AC Cable
- Finish Corrosion Resistant Polyolefin Coating
- Wire Range 1.158 to 1.660 AC/MC/JMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # UCSC100125
- Zoro # G502590518
- UPC # 78174714934
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/4-20 |
Overall Width | 1 5/16 in |
Overall Length | 2 13/16 in |
Mounting Hole Diameter | 0.28 in |
Compatible Nominal Conduit/Pipe Size | 1 in, 1 1/4 in |
Compatible Pipe Size | 1 in, 1 1/4 in |
Compatible Conduit Trade Size | 1 in, 1 1/4 in |
Overall Height | 1 15/32 in |
Dimensions C | 1.03 |
Dimensions A | 2.81 |
Dimensions B | 1.91 |
Dimensions D | 0.28 |
Trade size | 1 - 1-1/4" |
Description
Clamp Back and Straps, Universal One-Piece, Flange Thickness 1 in to 1 1/4 in, Wire Range 1.158 to 1.660 AC/MC/JMC, Load Capacity 75 lb, Thread Size 1/4-20, Compatible Pipe Size 1 in, 1 1/4 in, Steel, Finish Corrosion Resistant Polyolefin Coating, Black, Overall Length 2 13/16 in, Overall Width 1 5/16 in, Overall Height 1 15/32 in, Compatible Conduit Trade Size 1 in, 1 1/4 in, Compatible Conduit Type EMT, FMC, IMC, Metallic Liquid Tight, Non-Metallic Liquid Tight, Schedule 40, Schedule 80 PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- EATON Mini Incandescent Bulb, 120 Volts, T3-1/4 (28-3044)
- MERSEN Pwr Dist Block, 310A, 3P, 1P Secondary, 600V (MPDB67003)
- SQUARE D Multi 9 Door Interlock Handle (MG27047)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- GAMPAK Conduit Hanger Steel #4 (49140)
- Bridgeport Fittings Conduit Clamps & Hangers