Shop All Conduit Clamps & Hangers
Bridgeport Fittings
Clamp Back/Straps, 50 lb, 1/4-20 Thread
Mfr # UCSS-75100
Zoro # G502590501
original price:
$26.05
5% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps, Conduit Straps
- Material Stainless Steel
- For Use With MC/AC Cable
- Finish Stainless Steel
- Wire Range .925 to 1.32 AC/MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # UCSS-75100
- Zoro # G502590501
- UPC # 78174702943
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Compatible Nominal Conduit/Pipe Size | 3/4 in, 1 in |
Mounting Hole Diameter | 0.265 in |
Overall Width | 1 31/32 in |
Thread Size | 1/4-20 |
Compatible Conduit Trade Size | 3/4 in, 1 in |
Compatible Pipe Size | 3/4 in, 1 in |
Overall Length | 2 7/8 in |
Overall Height | 1 7/8 in |
Dimensions A | 2.86 |
Dimensions C | 0.973 |
Dimensions D | 0.265 |
Trade size | 3/4" - 1" |
Dimensions B | 1.85 |
Description
Clamp Back and Straps, Universal One-Piece, Flange Thickness 3/4 in to 1 in, Wire Range .925 to 1.32 AC/MC, Load Capacity 50 lb, Thread Size 1/4-20, Compatible Pipe Size 3/4 in, 1 in, Stainless Steel, Finish Stainless Steel, Silver, Overall Length 2 7/8 in, Overall Width 1 31/32 in, Overall Height 1 7/8 in, Compatible Conduit Trade Size 3/4 in, 1 in, Compatible Conduit Type EMT, FMC, IMC, Metallic Liquid Tight, Non-Metallic Liquid Tight, Schedule 40, Schedule 80 PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A12106CHNFSS)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, Ivory (LWS PDT IV)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BC60-0AA0)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S620002S00)
- Bridgeport Fittings Conduit Clamps & Hangers