Shop All Conduit Clamps & Hangers
Bridgeport Fittings
Clamp Back/Straps, 50 lb, 1/4-20 Thread
Mfr # UCSS-5075
Zoro # G602590487
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps, Conduit Straps
- Material Stainless Steel
- For Use With MC/AC Cable
- Finish Stainless Steel
- Wire Range .710 to 1.10 AC/MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # UCSS-5075
- Zoro # G602590487
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 2 13/32 in |
Thread Size | 1/4-20 |
Overall Width | 1 31/32 in |
Overall Height | 1 15/32 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Mounting Hole Diameter | 0.255 in |
Dimensions B | 1.47 |
Dimensions D | 0.255 |
Trade size | 1/2" - 3/4" |
Dimensions A | 2.42 |
Dimensions C | 0.97 |
Description
Clamp Back and Straps, Universal One-Piece, Flange Thickness 1/2 in to 3/4 in, Wire Range .710 to 1.10 AC/MC, Load Capacity 50 lb, Thread Size 1/4-20, Compatible Pipe Size 1/2 in, 3/4 in, Stainless Steel, Finish Stainless Steel, Silver, Overall Length 2 13/32 in, Overall Width 1 31/32 in, Overall Height 1 15/32 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, FMC, IMC, Metallic Liquid Tight, Non-Metallic Liquid Tight, Schedule 40, Schedule 80 PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 48 175lb UV Black Cable Tie 50/ BG (AL-48-175-0-L)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (FRN-R-175)
- KENSINGTON Premium Surge Protector, 8 Outlets (K62663US)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- VESTIL Beam Clamp Horizontal Lift Style, 1K lb. (BC-1)
- Bridgeport Fittings Conduit Clamps & Hangers