Shop All Conduit Clamps & Hangers
Bridgeport Fittings
Clamp Back/Straps, 50 lb, 1/4-20 Thread
Mfr # UCSC-75100
Zoro # G502590471
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps, Conduit Straps
- Material Steel
- For Use With MC/AC Cable
- Finish Corrosion Resistant Polyolefin Coating
- Wire Range .925 to 1.32 AC/MC/JMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # UCSC-75100
- Zoro # G502590471
- UPC # 78174714933
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 2 7/8 in |
Compatible Conduit Trade Size | 3/4 in, 1 in |
Overall Width | 1 31/32 in |
Thread Size | 1/4-20 |
Compatible Nominal Conduit/Pipe Size | 3/4 in, 1 in |
Mounting Hole Diameter | 0.265 in |
Overall Height | 1 7/8 in |
Compatible Pipe Size | 3/4 in, 1 in |
Trade size | 3/4" - 1" |
Dimensions C | 0.973 |
Dimensions A | 2.86 |
Dimensions D | 0.265 |
Dimensions B | 1.85 |
Description
Clamp Back and Straps, Universal One-Piece, Flange Thickness 3/4 in to 1 in, Wire Range .925 to 1.32 AC/MC/JMC, Load Capacity 50 lb, Thread Size 1/4-20, Compatible Pipe Size 3/4 in, 1 in, Steel, Finish Corrosion Resistant Polyolefin Coating, Black, Overall Length 2 7/8 in, Overall Width 1 31/32 in, Overall Height 1 7/8 in, Compatible Conduit Trade Size 3/4 in, 1 in, Compatible Conduit Type EMT, FMC, IMC, Metallic Liquid Tight, Non-Metallic Liquid Tight, Schedule 40, Schedule 80 PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- TRIPP LITE Power Strip, Hospital, 6 20A, 15ft cord (PS615HG20AOEM)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Strut Clamp, 50PK (SC400R)
- Bridgeport Fittings Conduit Clamps & Hangers