Shop All Conduit Clamps & Hangers
Bridgeport Fittings
Clamp Back/Straps, 50 lb, 1/4-20 Thread
Mfr # UCSC-5075
Zoro # G602590586
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps, Conduit Straps
- Material Steel
- For Use With MC/AC Cable
- Finish Corrosion Resistant Polyolefin Coating
- Wire Range .710 to 1.10 AC/MC/JMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # UCSC-5075
- Zoro # G602590586
- UPC # 78174714932
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 1/2 in, 3/4 in |
Overall Length | 2 13/32 in |
Mounting Hole Diameter | 0.255 in |
Overall Height | 1 15/32 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Overall Width | 1 31/32 in |
Thread Size | 1/4-20 |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Trade size | 1/2" - 3/4" |
Dimensions B | 1.47 |
Dimensions A | 2.42 |
Dimensions C | 0.97 |
Dimensions D | 0.255 |
Description
Clamp Back and Straps, Universal One-Piece, Flange Thickness 1/2 in to 3/4 in, Wire Range .710 to 1.10 AC/MC/JMC, Load Capacity 50 lb, Thread Size 1/4-20, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Corrosion Resistant Polyolefin Coating, Black, Overall Length 2 13/32 in, Overall Width 1 31/32 in, Overall Height 1 15/32 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, FMC, IMC, Metallic Liquid Tight, Non-Metallic Liquid Tight, Schedule 40, Schedule 80 PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips Black 2 pc (SB-ED-NUB-BK)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1600 sq ft, White (ATP1600WRP)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- MELTRIC 31-38233-K16 INLET (31-38233-K16)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- Bridgeport Fittings Conduit Clamps & Hangers