Shop All Conduit Clamps & Hangers
Bridgeport Fittings
Clamp Back/Straps, 50 lb, 1/4-20 Thread
Mfr # UCS-75100
Zoro # G502590488
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps, Conduit Straps
- Material Steel
- For Use With MC/AC Cable
- Finish Zinc Plated
- Wire Range .925 to 1.32 AC/MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # UCS-75100
- Zoro # G502590488
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 3/4 in, 1 in |
Thread Size | 1/4-20 |
Mounting Hole Diameter | 0.265 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in, 1 in |
Overall Height | 1 7/8 in |
Overall Length | 2 7/8 in |
Overall Width | 1 31/32 in |
Compatible Conduit Trade Size | 3/4 in, 1 in |
Dimensions A | 2.86 |
Trade size | 3/4" - 1" |
Dimensions B | 1.85 |
Dimensions D | 0.265 |
Dimensions C | 0.973 |
Description
Clamp Back and Straps, Universal One-Piece, Flange Thickness 3/4 in to 1 in, Wire Range .925 to 1.32 AC/MC, Load Capacity 50 lb, Thread Size 1/4-20, Compatible Pipe Size 3/4 in, 1 in, Steel, Finish Zinc Plated, Silver, Overall Length 2 7/8 in, Overall Width 1 31/32 in, Overall Height 1 7/8 in, Compatible Conduit Trade Size 3/4 in, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68579223)
- GARDNER BENDER CLAMP PLSTC WHT 1/2""CD12 (PPC-1550)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (P8BK)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-63-R)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- HILLMAN Hillman Fasteners 461296 0.75 in. Electro Galvanized Poultry Staple (195802)
- Bridgeport Fittings Conduit Clamps & Hangers