Shop All Conduit Clamps & Hangers
Bridgeport Fittings
Clamp Back/Straps, 100 lb, 5/16-18 Thread
Mfr # UCSS150200
Zoro # G402590489
original price:
$52.55
14% off
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps, Conduit Straps
- Material Stainless Steel
- For Use With MC/AC Cable
- Finish Stainless Steel
- Flange Thickness 1 1/2 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # UCSS150200
- Zoro # G402590489
- UPC # 78174702946
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 1 1/2 in, 2 in |
Mounting Hole Diameter | 0.34 in |
Overall Height | 2 31/32 in |
Overall Length | 4 3/16 in |
Thread Size | 5/16-18 |
Compatible Pipe Size | 1 1/2 in, 2 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in, 2 in |
Overall Width | 1 3/16 in |
Trade size | 1-1/2" - 2" |
Dimensions A | 4.2 |
Dimensions C | 1.2 |
Dimensions D | 0.34 |
Dimensions B | 2.96 |
Description
Clamp Back and Straps, Universal One-Piece, Flange Thickness 1 1/2 in to 2 in, Wire Range 1.735 to 2.450 AC/MC, Load Capacity 100 lb, Thread Size 5/16-18, Compatible Pipe Size 1 1/2 in, 2 in, Stainless Steel, Finish Stainless Steel, Silver, Overall Length 4 3/16 in, Overall Width 1 3/16 in, Overall Height 2 31/32 in, Compatible Conduit Trade Size 1 1/2 in, 2 in, Compatible Conduit Type EMT, FMC, IMC, Metallic Liquid Tight, Non-Metallic Liquid Tight, Schedule 40, Schedule 80 PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLKD008)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 1 ft. (3412)
- REED INSTRUMENTS REED Indoor Air Quality Meter, Desktop/Wall Mount, includes ISO Certificate (R9920-NIST)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCSS100125)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-5075)
- GARDNER BENDER Twistapart Spacer, Quick Fix, 4" stack, PK4 (GSP-04)
- Bridgeport Fittings Conduit Clamps & Hangers