Shop All Conduit Clamps & Hangers
Bridgeport Fittings
Clamp Back/Straps, 100 lb, 5/16-18 Thread
Mfr # UCS-150200
Zoro # G802590522
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps, Conduit Straps
- Material Steel
- For Use With MC/AC Cable
- Finish Zinc Plated
- Wire Range 1.735 to 2.450 AC/MC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # UCS-150200
- Zoro # G802590522
- UPC # 78174702936
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Compatible Nominal Conduit/Pipe Size | 1 in, 1 1/4 in |
Compatible Pipe Size | 1 1/2 in, 2 in |
Overall Height | 2 31/32 in |
Overall Length | 4 3/16 in |
Thread Size | 5/16-18 |
Compatible Conduit Trade Size | 1 1/2 in, 2 in |
Overall Width | 1 3/16 in |
Mounting Hole Diameter | 0.34 in |
Dimensions C | 1.2 |
Dimensions B | 2.96 |
Dimensions A | 4.2 |
Trade size | 1-1/2" - 2" |
Dimensions D | 0.34 |
Description
Clamp Back and Straps, Universal One-Piece, Flange Thickness 1 1/2 in to 2 in, Wire Range 1.735 to 2.450 AC/MC, Load Capacity 100 lb, Thread Size 5/16-18, Compatible Pipe Size 1 1/2 in, 2 in, Steel, Finish Zinc Plated, Silver, Overall Length 4 3/16 in, Overall Width 1 3/16 in, Overall Height 2 31/32 in, Compatible Conduit Trade Size 1 1/2 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JLLN060)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH050BC)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit BK PK 650 (40J772)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCS-100125)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-5075)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 80 lb, 1/4-20 Thread (UCSS125150)
- WARWICK HANGER 1/2 in. Malleable Iron Beam Connector (2003-D)
- Bridgeport Fittings Conduit Clamps & Hangers