Shop All Pump Parts
Bridgeport Fittings
Cable Connector, 3/4" NPT, Zinc, Silver
Mfr # 597-DC2
Zoro # G702595955
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With Flexible Conduit
- Connector Style Straight
- Color Silver
- Cable Clamping Method Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 597-DC2
- Zoro # G702595955
- Country of Origin China
- Category Pump Parts
Dimensions
Trade Size | 3/4 in |
Details
Item | Cable Connector |
Material | Zinc |
For Use With | Flexible Conduit |
Connector Style | Straight |
Color | Silver |
Cable Clamping Method | Snap-In |
Insulated | No |
Box Connection | 3/4 in NPT |
Standards | Federal Specification Number: A-A-50552UL File Number: E20534UNSPSC: 39121419 Nema Standard: FB-1UL Standard: UL-514B |
Description
Cable Connector, Box Connection 3/4 in NPT, Trade Size 3/4 in, Zinc, Insulated No, Silver, For Use With Flexible Conduit, Federal Specification Number: A-A-50552UL File Number: E20534UNSPSC: 39121419 Nema Standard: FB-1UL Standard: UL-514B, Connector Style Straight, Snap-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PP08002G)
- DWYER INSTRUMENTS Plastic Water Meter, 58 X 34 Plastic (WPTN-A-C-02)
- DAYTON SuctionStrainer, 6 Dia, 3 NPT, Side Sq Perf (1P931)
- OASE Pond/Pool Vacuum, 16in. dia., 15A, 1800W (50409)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (595-DC2)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (596-DC2)
- DAYTON Motor (PP2LTAB21SBG)
- TACO Cartridge, For 3GZV6, 4PC79 (0012-012RP)
- DAYTON Cushion (770551)
- ARO Pump Repair Kit (637165-44)
- WATTS Watts 013510-1008 AquaLock Female Swivel Adapter - 1/2" CTS x 1/2" NPS, Each (3510-1008)
- Bridgeport Fittings Pump Parts