Shop All Pump Parts
Bridgeport Fittings
Cable Connector, 1/2" NPT, Zinc, Silver
Mfr # 596-DC2
Zoro # G102595944
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With Flexible Conduit
- Connector Style Straight
- Box Connection 1/2 in NPT
- Standards Federal Specification Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 596-DC2
- Zoro # G102595944
- UPC # 78174715596
- Country of Origin China
- Category Pump Parts
Dimensions
Trade Size | 1/2 in |
Details
Item | Cable Connector |
Material | Zinc |
For Use With | Flexible Conduit |
Connector Style | Straight |
Box Connection | 1/2 in NPT |
Standards | Federal Specification Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419 |
Cable Clamping Method | Snap-In |
Color | Silver |
Insulated | No |
Description
Cable Connector, Box Connection 1/2 in NPT, Trade Size 1/2 in, Zinc, Insulated No, Silver, For Use With Flexible Conduit, Federal Specification Number: A-A-50552NEMA Standard: FB-1UL File Number: E20534UL Standard: UL-514BUNSPSC: 39121419, Connector Style Straight, Snap-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 2" Clean Water Pump with Hose Kit (7732)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, BR, 70 Mesh (PA 301X)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ74)
- ECCO SAFETY GROUP ALARM, BACK-UP, 97DBA, 12-24VDC (520)
- BRIDGEPORT FITTINGS Cable Connector, 3/4" NPT, Zinc, Silver (597-DC2)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (595-DC2)
- ZEELINE 52 ft. Open-Type Dual-Arm Grease Hose Reel (1440R)
- ARO Replacement Diaphragm, Neoprene (90533-1)
- FINISH THOMPSON Outer Tube with Head, 40", 316 SS (107580-3)
- PALMETTO PACKING Packing Knife with sheath, 5 inches (1131)
- PIUSI USA Fuel Pump Nozzle Basic Kit, EX50 12V UL (F0037250C)
- Bridgeport Fittings Pump Parts