Shop All Cable Clamps & Clips
Bridgeport Fittings
Cable Clip
Mfr # NMWH-43
Zoro # G212469944
product price: $0.82
/ea
Sold in multiples of 9 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Method Screw
- Clip Type Two-Way
- Metal Detectable No
- Material Polypropylene
- Standards cULus, NRTL, OSHA, UL-E161206
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # NMWH-43
- Zoro # G212469944
- UPC # 781747407375
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Max. Bundle Dia. | 0.5 in |
Height | 2.87 in |
Details
Item | Cable Clip |
Mounting Method | Screw |
Clip Type | Two-Way |
Metal Detectable | No |
Material | Polypropylene |
Standards | cULus, NRTL, OSHA, UL-E161206 |
Description
Cable Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.