Shop All Conduit Fittings
Bridgeport Fittings
Armored Bushings
Mfr # 1005
Zoro # G712476336
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Wire and Armored Sheath Cable
- Material Plastic
- Trade Size 1 in
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 1005
- Zoro # G712476336
- UPC # 781747010056
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Trade Size | 1 in |
Cable Size | (2) 8 AWG, (3) 8 AWG, (4)10 AWG, 1 AWG |
Details
Color | Red |
Item | Armored Bushings |
For Use With | Wire and Armored Sheath Cable |
Material | Plastic |
Resistance Properties | Corrosion Resistant |
Description
Armored Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36P)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0300)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SG)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3-1/2" Trade Size (SB-389NM)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 2" Trade Sz (EC-200R)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 2" Trade Size (1126-RT)
- RACO Emt Compr Conn, Raintight, 3-1/2, Insul Stl (2964RT)
- Bridgeport Fittings Conduit Fittings