Shop All Conduit Fittings
Bridgeport Fittings
Armored Bushings
Mfr # 1004
Zoro # G312476347
product price: $0.43
/ea
Sold in multiples of 16 for $6.88
$6.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Cable Size (4) 8 AWG to (4) 6 AWG
- Material Polyethylene
- For Use With Armored Cable, MC, MCI-A
- For Armored Cable Type AC/MC/MCI-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 1004
- Zoro # G312476347
- UPC # 781747010049
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Cable Size | (4) 8 AWG to (4) 6 AWG |
Details
Color | Red |
Item | Armored Bushings |
Material | Polyethylene |
For Use With | Armored Cable, MC, MCI-A |
For Armored Cable Type | AC/MC/MCI-A |
Description
Armored Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINE CABLES Panel Mount Connector Cap for USB and RJ45 panel mount connectors, Quick Lock, Waterproof (ASICPICPC)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- PANDUIT Dual Side Horizontal Ring Manager 2RU (CMPH2)
- VINYLGUARD Shrink Tubing, 0.625in ID, Clear, 100ft (30-VG-0625C-G3)
- BRIDGEPORT FITTINGS Coupling, Steel, 1-1/2" Trade Size (234-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- Bridgeport Fittings Conduit Fittings