Shop All Conduit Fittings
Bridgeport Fittings
Armored Bushings
Mfr # 1003
Zoro # G912476327
Sold in multiples of 21 for $6.72
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyethylene
- For Use With Armored Cable, MC, MCI-A
- For Armored Cable Type AC/MC/MCI-A
- Cable Size (4) 10 AWG to 1 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 1003
- Zoro # G912476327
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Cable Size | (4) 10 AWG to 1 AWG |
Details
Color | Red |
Item | Armored Bushings |
Material | Polyethylene |
For Use With | Armored Cable, MC, MCI-A |
For Armored Cable Type | AC/MC/MCI-A |
Description
Armored Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PSL1)
- EATON BUSSMANN Conn Block Assy (14002-3H)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- ABB Long-Barrel Splice, 2.50 in. L, Olive (60536)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SG)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SW)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- AMERICAN FITTINGS Str150Glal Straight Liquidtight Connector Aluminum 1-1/2In Conduit Fitting 5PK (STR150GLAL)
- Bridgeport Fittings Conduit Fittings