Shop All Conduit Fittings
Bridgeport Fittings
Armored Bushings
Mfr # 1002
Zoro # G012476364
Sold in multiples of 31 for $6.82
$6.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyethylene
- For Use With Armored Cable, MC, MCI-A
- Cable Size (4) 12 AWG to 2 AWG
- For Armored Cable Type AC/MC/MCI-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 1002
- Zoro # G012476364
- UPC # 781747010025
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Cable Size | (4) 12 AWG to 2 AWG |
Details
Color | Red |
Item | Armored Bushings |
Material | Polyethylene |
For Use With | Armored Cable, MC, MCI-A |
For Armored Cable Type | AC/MC/MCI-A |
Description
Armored Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (RM60200-3CR)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- BRIDGEPORT FITTINGS Connector, Steel, 1" Trade Size (232-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- ALLIED TUBE & CONDUIT Coupling, 4 in., GRC (904153)
- Bridgeport Fittings Conduit Fittings