Shop All Conduit Fittings
Bridgeport Fittings
Armored Bushings
Mfr # 1001
Zoro # G512476369
Sold in multiples of 38 for $6.84
$6.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Wire and Armored Sheath Cable
- For Armored Cable Type AC/MC/MCI-A
- Material Plastic
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 1001
- Zoro # G512476369
- UPC # 781747010018
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Cable Size | (3) 12 AWG, (4) 14 AWG, 4 AWG, 6 AWG |
Trade Size | 3/8 in |
Details
Color | Red |
Item | Armored Bushings |
For Use With | Wire and Armored Sheath Cable |
For Armored Cable Type | AC/MC/MCI-A |
Material | Plastic |
Resistance Properties | Corrosion Resistant |
Description
Armored Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Box and Conduit Hanger, Electrogalvanized (812MB18)
- CARLON Elbow Conduit 90Deg Sch80 3In (UB9AL-CAR)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA335)
- ENET Enet 20M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-20M-ENC)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SBLK)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1-1/2" Trade Size (1125-RT)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- GAMPAK Sigma Engineered Solutions 3/4 in. D Die-Cast Zinc Screw-In Connector For FMC , 25PK (56011)
- Bridgeport Fittings Conduit Fittings