Shop All Conduit Fittings
Bridgeport Fittings
Armored Bushings
Mfr # 1000
Zoro # G812476366
Sold in multiples of 42 for $6.72
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Armored Cable Type AC/MC/MCI-A
- Resistance Properties Corrosion Resistant
- Trade Size 3/8 in
- Cable Size (2) 12 AWG, (2) 14 AWG, (3) 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 1000
- Zoro # G812476366
- UPC # 781747010001
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Trade Size | 3/8 in |
Cable Size | (2) 12 AWG, (2) 14 AWG, (3) 14 AWG |
Details
Color | Red |
Item | Armored Bushings |
For Armored Cable Type | AC/MC/MCI-A |
Resistance Properties | Corrosion Resistant |
Material | Plastic |
For Use With | Wire and Armored Sheath Cable |
Description
Armored Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK20 (MDT-1500-48A-BLACK)
- GARDNER BENDER Wire Connector, 16 to 22 AWG, Blue, PK150 (16-002)
- ZORO SELECT Wall Switch, Ivory, 15A, 4-Way Switch (4804I)
- MERSEN Semiconductor Fuse, A30QS Series, 600A, Fast-Acting, 300V AC, Bolt-On (A30QS600-4)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3-1/2" Trade Size (SB-389NM)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/4"Trade (243-SR)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- RACO Cordgrip Conn, 1", 0.75-0.875, Alum (4804-3)
- Bridgeport Fittings Conduit Fittings