Shop All Entrance Mats
Briarwood Lane
Briarwood Lane BLD01586 18 x 30 in. Feathered Friends Spring Doormat Birds Floral Indoor Outdoor Mat
Mfr # BLD01586
Zoro # G103700637
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briarwood Lane
- MFR # BLD01586
- Zoro # G103700637
- UPC # 840011622668
- Country of Origin China
- Category Entrance Mats
Description
Measures approximately 18" x 30" and made to fit the Briarwood Lane Rubber Mat Tray. Add a colorful, welcoming touch of the season to your home and garden with a doormat from Briarwood Lane. Our original artwork printed on polyester material with a non-slip rubber backing.
Specifications- Material: Rubber
- Shape: Rectangle
- Size: 18 x 30 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover Comfortech Chem Resist Sleeves, White, 21.5 In, PK300 (MS-01J06-4)
- AO SAFETY AO Tuffmaster Face Shield Window 14.5" W x 9" H (GLS383)
- FEDERAL SIGNAL Explosion-Proof Light Mount, 5-1/4" W (PMXC-R-SB)
- STRANCO Reflective Letter Label, T, 2-1/2in H, PK25 (RUM200-T-YB)
- WATERHOG Waterhog Mat, Charcoal, 4 ft. W x (MAT161CH)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (136S0046CH)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100102436NP)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (8Y888)
- NOTRAX Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (448S0023GY)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- RUBBER-CAL "Classic Fleur de Lis French Matting" Doormat, 24 by 57-Inch (10-106-010P)
- Briarwood Lane Floor Mats