Shop All Toys & Games
Briarpatch
Kids on Stage™ The Charades Game For Kids
Mfr # 01214
Zoro # G7546134
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-7 Years
- Color Multi
- Includes game board with spinner, 60 charades cards, 6 playing pieces, and instructions
- Material Paperboard, Paper, Plastic
- Recommended Grade Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briarpatch
- MFR # 01214
- Zoro # G7546134
- UPC # 794764012149
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 3-7 Years |
Color | Multi |
Includes | game board with spinner, 60 charades cards, 6 playing pieces, and instructions |
Material | Paperboard, Paper, Plastic |
Recommended Grade | Grade PK-3 |
Description
Kids on Stage from University Games is the act-it-out charades game for kids. Everyone gets in on the act on every turn. Designed for ages 3 years and older, this creative game helps to get every child involved as they act out hopping like bunnies, flying like airplanes, and more! Players take turns acting out animals, objects or actions while the other players guess. A game to creatively encourage confidence and develop communication skills in young children. For 1 to 4 players.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- PARTNERS BRAND 12" x 8" 20" Gusset Polypro Bags, 1.5 mil, Clear, PK 500 (PBG135)
- SHARPIE Pen, Gel, 0.7mm, 12/DZ, Green Ink/Black Barrel PK (SAN2126216)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06W)
- BRIARPATCH The Very Hungry Caterpillar™ Spin And Seek ABC Game (01249)
- BRIARPATCH First 100 Numbers Colors Shapes™ Bingo Game (01302)
- BRIARPATCH I Spy™ Bingo Game (6108)
- BRIARPATCH Monkeys Jumping on the Bed Game (01318)
- BRIARPATCH Pete the Cat™ Groovy Buttons Game (UG-01256)
- BRIARPATCH Pete the Cat® The Missing Cupcakes Game (01257)
- OWI OWI OWI-38917 100 in 1 Stem Lab kids Game Set - Black (OWI-38917)
- Briarpatch Toys & Games