Shop All Toys & Games
Briarpatch
I Spy® Dig In® The Great Game of Frantic Finding
Mfr # 06101
Zoro # G7549765
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Cardboard, Plastic, Sand
- Color Multi
- Includes 128 I spy objects, I spy dig in bowl, 12 sided cards, sand timer, instructions
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briarpatch
- MFR # 06101
- Zoro # G7549765
- UPC # 794764061017
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5+ Years |
Material | Cardboard, Plastic, Sand |
Color | Multi |
Includes | 128 I spy objects, I spy dig in bowl, 12 sided cards, sand timer, instructions |
Recommended Grade | Grade K+ |
Description
Are you ready to play? Then dive right in and dig away. Race the clock, it's not so hard! Dig out 6 objects, place on your card. When each player has gone ALL IN, match one more for the win! I SPY Dig In is the great game of frantic finding! Kids practice literacy, coordination, and social skills as they race to match the images on their cards with objects from the bowl. For 2-4 players ages 5 and up. Contents: 128 I SPY Objects, I SPY Dig In Bowl, 12 Double-Sided I SPY Dig In Cards, Sand Timer, and Instructions. Contents: Game Base and Center Frame, 48 Colored Tiles, Scrambler, 9 Colored Mini Cubes, and Instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder Bag, 36 x 18 x 13 In, PK50 (FEL36054)
- CROWNHILL Heavy-Duty Mailing Tube, 72x4 in, PK12 (P4072KHD)
- SHARP Calculator, 12-Digit, Paperless, 5-3/4"Wx8-1/2"Lx2"H, Multi (SHREL1501)
- RICOH Black Toner Cartridge 10K YLD (841586)
- BRIARPATCH The Very Hungry Caterpillar™ Spin And Seek ABC Game (01249)
- BRIARPATCH The World of Eric Carle Very Hungry Caterpillar 2-Sided Floor Puzzle (33836)
- BRIARPATCH Monkeys Jumping on the Bed Game (01318)
- BRIARPATCH I Spy™ Eagle Eye Find-It Game (BRP06120)
- BRIARPATCH First 100 Numbers Colors Shapes™ Bingo Game (01302)
- BRIARPATCH Pete the Cat™ Groovy Buttons Game (UG-01256)
- TOY TIME Ride On Toy Quad Battery Powered ATV Four Wheeler for Boys and Girls, 2-5 Year Old (Pink and Purple) (344583IVP)
- Briarpatch Toys & Games