Brewster Home Fashions

Brewster Home Fashions WT41745 Dinosaur Land Wall Mural - 96 in.


product price: $88.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This pre-historic design brings vivid imagery to life with a stunning mountain scene and dinosaurs on the run. This adventurous mural is a wonderful decor theme for a boys room or playroom.

Features
  • This mural assembles to 10 ft. x 8 ft.
  • Contains 12 panels
  • Paste not included
  • Printed on vinyl coated paper
  • Dimension - 96 x 0.13 x 120 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.