Shop All Shades
Brewster Home Fashions
Brewster Home Fashions PF0719 Glacier Door Premium Film - 35.25 in.
Mfr # PF0719
Zoro # G904054021
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brewster Home Fashions
- MFR # PF0719
- Zoro # G904054021
- UPC # 91212068940
- Country of Origin China
- Category Shades
Description
This premium window film brings a beautiful finish to your glass, similar to the look of crystalized ice. This prismatic, deeply embossed privacy film transforms the look of your windows with a stylish effect while blocking unwanted views and naturally refracting light. It is totally removable, reusable, and can easily be cut to fit any size area. All of our glass clings are totally safe for windows and will not leave a sticky residue. The glacier privacy window film is totally removable and reusable.
Features- Block unwanted views and viewers
- Blocks 99% of UVB rays and 91% of UVA rays
- Filters light and reduces glare
- Great for shower doors, windows and cabinets
- Static cling
- Requires no adhesives
- Just spray surface with water and apply
- Dimension - 35.25 x 0.13 x 78 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Rubber Foot Suction (855506)
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- BREWSTER HOME FASHIONS Brewster Home Fashions PF0699 Glacier Window Premium Film - 24 in. (PF0699)
- BREWSTER HOME FASHIONS Brewster Home Fashions PF0697 Cut Floral Window Premium Privacy Film Window - 24 in. (PF0697)
- BREWSTER HOME FASHIONS Brewster Home Fashions PF0702 Peacock Window Premium Film - 24 in. (PF0702)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- EYECATCHER Top-Down Bottom-Up Cordless Honeycomb Cellular Shade, White - 36 x 64 in. (EY2511607)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- EYECATCHER 36 x 75 in. Cordless 1-2-3 Vinyl Room Darkening Pleated Window Shade - White (EY2511806)
- Brewster Home Fashions Shades