Shop All Food Containers
Brewster Home Fashions
Brewster Home Fashions PF0718 Peacock Door Premium Film - 35.25 in.
Mfr # PF0718
Zoro # G804023400
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brewster Home Fashions
- MFR # PF0718
- Zoro # G804023400
- UPC # 91212068933
- Country of Origin China
- Category Food Containers
Description
With a stylish design inspired by peacock feathers, this premium privacy window film creates a chic stained glass effect. Enjoy naturally refracted light through the beautiful blues, greens and purples of this authentic looking stained glass cling. The peacock privacy window film is totally removable and reusable.
Features- Block unwanted views and viewers
- Blocks 99% of UVB rays and 91% of UVA rays
- Filters light and reduces glare
- Great for shower doors, windows and cabinets
- Static cling
- Requires no adhesives
- Just spray surface with water and apply
- Dimension - 35.25 x 0.13 x 78 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Pump/Motor Assembly (69356)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- SPICE CLASSICS Spice Classics Chili Powder 6lbs, PK3 (901057346)
- HOBART Knife, Grinder - #10/12 For - Part# 00-E290339 (00-E290339)
- CRESTWARE Square Storage Container Lid, White (SQCL24)
- ARAVEN DISPLAY TRAY GN1/1, WHITE, 20 7/8" X 12 3/4" X 1 1/4" (00291)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Pink (QI003329P)
- TABLECRAFT Bus Tubs/Tote Box (1537W)
- RUBBERMAID COMMERCIAL Storage Container, Square, 8-4/5"x2-7/10", 2 Quart, CL (RCP630200CLR)
- VOLLRATH Box, Storage , 15X20X7"D, Ylw (1527-C08)
- CUBEWARE Cubeware 18 oz. Round Container Black Base With Clear Lid, PK150 (CO-518B)
- Brewster Home Fashions Food Containers