Shop All Automotive Door & Hatch Parts
Brewster Home Fashions
Brewster Home Fashions PF0713 Cut Floral Door Premium Film - 35.25 in.
Mfr # PF0713
Zoro # G104023490
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brewster Home Fashions
- MFR # PF0713
- Zoro # G104023490
- UPC # 91212068490
- Country of Origin China
- Category Automotive Door & Hatch Parts
Description
This premium design window film brings an elegant floral print to your glass. With a heavy-weight embossed material and a prismatic effect, this vinyl cling creates privacy and filters light while adding a beautiful detail. Our privacy window film is totally removable and reusable.
Features- Block unwanted views and viewers
- Blocks 99% of UVB rays and 91% of UVA rays
- Filters light and reduces glare
- Great for shower doors, windows and cabinets
- Static cling
- Requires no adhesives
- Just spray surface with water and apply
- Dimension - 35.25 x 0.13 x 78 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 3/4" (HTH-750-S)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x2" x3" (A-RA102RRB-I)
- HTI Shine Blaster Ii Tire Shine (HT 18017)
- STENS Scraper Bar For Ariens 00658559; 780-014 (780-014)
- LIPPERT 24IN X 68IN RH SQUARE ENTRY DOOR, POLAR WHITE (V000042629)
- DORMAN 926-991 Front Door Lock Cylinder (926-991)
- ASP ASP:Chrysler large chrome cap (replaces 322824), PK 5 (ASP-P-44-217)
- SEA DOG Ss Door Hinge 2-3/4, #201030-1 (201030-1)
- DORMAN Door Lock Striker, 38420 (38420)
- URO PARTS HATCH LOCK (1647400500)
- MOTORMITE Door Pull Strap-Full Length, 77202 (77202)
- Brewster Home Fashions Automotive Door & Hatch Parts