Shop All Idler Pulleys
Brewer Machine And Gear
Shaft Mounted Tensioner, A-Series, Small, 3-9/32" long
Mfr # AS
Zoro # G600965041
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brewer Machine And Gear
- MFR # AS
- Zoro # G600965041
- Country of Origin United States
- Category Idler Pulleys
Description
AS, A- SERIES / SMALL SHAFT MOUNT TENSIONER, Shaft MountFeatures, Split in base of arm, Locking screw, Tight clamping on shaft, Idler Shaft Must be Ordered Separately, Compatible with a Wide Array of Sprocket and Pulley Idlers, Unit of Measure: EA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- GATES PowerGrip Timing Belts, 100XL037 (100XL037)
- DAYTON 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (2L432)
- MAIN FILTER Hydraulic Filter, replaces WIX 557889, Pressure Line, 5 micron, Outside-In (MF0059514)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 2", Fine Thread, 3/4-16 (SO2)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium, 3/4-10 (GSM-3/4-10)
- BREWER MACHINE AND GEAR Idler Pulley, A Belt, Ball Bearing, 4" OD, 5/8" Bore (1AU4B)
- BREWER MACHINE AND GEAR Idler Stud, 5/8", For P2B (IS1663)
- BREWER MACHINE AND GEAR Adjustable Angle Mount Tensioner, Medium, 3/4-10 (RSM-3/4-10)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 4", Coarse Thrd, 3/4-10 (NO4)
- BREWER MACHINE AND GEAR Machined Shoulder/Idler Stud, 5/8" (IS625)
- Brewer Machine And Gear Idler Pulleys