Shop All Idler Pulleys
Brewer Machine And Gear
Screw Adjustment Tensioner, Small
Mfr # HS
Zoro # G200965069
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brewer Machine And Gear
- MFR # HS
- Zoro # G200965069
- Country of Origin United States
- Category Idler Pulleys
Description
HS, H-SERIES / SMALL SCREW ADJUSTMENT TENSIONERS, Screw AdjusmtentFeatures, Locatable at any point on a shaft, Ideal where it is impractical to bolt a tensioner to the frame of a machine, Positioning at any point on a 360o arc, Idler Shaft Must be Ordered Separately, Compatible with a Wide Array of Sprocket and Pulley Idlers, Unit of Measure: EA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING 2-3/4 In. x 3/4 In. Single Groove Pulley (275A7)
- RBC Spherical Plain Bearings (B12L)
- DODGE F2B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124278)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automatic Tensioning (MSL)
- BREWER MACHINE AND GEAR QD Bushing Idler, SH, Needle Bearing Bearing, 1" Bore (SH-F)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 4", Fine Thread, 3/4-16 (SO4)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Ball Bearing, 5/8" Bore (P2B)
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automaic Tensioning, 22LB (TM22)
- BREWER MACHINE AND GEAR Flange Mounted Tensioner, Medium, 3/4-10 (GM-3/4-10)
- TERRE PRODUCTS Flat Idler Pulley - 2.75'' Flat Dia. - 1/2'' Bore - Steel (31275125)
- Brewer Machine And Gear Pulleys & Sheaves