Shop All Idler Pulleys
Brewer Machine And Gear
Idler Stud, 5/8", For P3B
Mfr # IS1664
Zoro # G800965049
$17.75
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
- Brand Brewer Machine And Gear
- MFR # IS1664
- Zoro # G800965049
- Country of Origin China
- Category Idler Pulleys
Description
IS1664, Machined Shoulder Studs, Steel Studs with NutFeatures , IS165, IS166, IS167, IS1662, IS1663, and IS1664 can be used with ball bearing and bronze bushed sprocket idlers in medium size tensioners where SO2, SO3, and SO4 shafts are used, Includes Locking Nut, Unit of Measure: EA
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
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 12 In (K2XG10-115V-12)
- WESTWARD 1-1/2 In Needle Nozzle (13X060)
- BESTORQ Banded Cogged Belt, 94 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX91)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S820BS 1 (S820BS 1)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 4", Fine Thread, 3/4-16 (SO4)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1-1/2" X 4", Coarse Thrd, 1-8 (NO5)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 2-1/2" OD, Ball Bearing, 5/8" Bore (PBB)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 2", Fine Thread, 3/4-16 (SO2)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Needle Bearing, 1" Bore (P3F)
- BREWER MACHINE AND GEAR Adjustable Angle Mount Tensioner, Medium, 3/4-10 (RSM-3/4-10)
- SWISHER Pulley-Idler OD-2.75" , ID-3/8 (7509)
- Brewer Machine And Gear Pulleys & Sheaves