Shop All Idler Sprockets
Brewer Machine And Gear
Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore
Mfr # B5015H
Zoro # G700964975
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brewer Machine And Gear
- MFR # B5015H
- Zoro # G700964975
- Country of Origin China
- Category Idler Sprockets
Description
B5015H, ANSI 50 Chain, A plate, 15 Teeth, 5/8" Bore, Ball Bearing Idler Sprocket, Steel SprocketFeatures, Precision Ground Prelubricated Sealed Bearings, Hardened Sprocket Teeth, A-Style Sprocket, Compatible with a Wide Array of Mounts and Idler Shafts, Unit of Measure: EA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 20MJ-20MJ-20MJ-20MJ Cross Forged (2650-20-20-20-20-FG)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (NCDMC106-0600)
- CRUSHPROOF TUBING Flarelock Hose for Compact Cars (FLT250)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- Brewer Machine And Gear Idler Sprockets