Shop All Idler Pulleys
Brewer Machine And Gear
HEAVY DUTY TENSIONER, Used with SO9 Shaft
Mfr # BB4
Zoro # G000965054
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brewer Machine And Gear
- MFR # BB4
- Zoro # G000965054
- Country of Origin United States
- Category Idler Pulleys
Description
BB4, BB-SERIES / HEAVY DUTY TENSIONER, Heavy DutyFeatures, Easily mounted to a machine frame, Constant tensioning, Designed for heavy engineering class chains and belts, Idler Shaft Must be Ordered Separately, Compatible with a Wide Array of Sprocket and Pulley Idlers, Unit of Measure: EA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4FV)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-62)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- PETROCHEM Gear Lubricant, 1 Gal, Visc 220 (FOODSAFE GEAR FG-220-001)
- BREWER MACHINE AND GEAR Adjustable Angle Mount Tensioner, Medium, 3/4-10 (RSM-3/4-10)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Fine Thread, 3/4-16 (SO3)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 4", Coarse Thrd, 3/4-10 (NO4)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Ball Bearing, 5/8" Bore (P2B)
- BREWER MACHINE AND GEAR Idler Stud, 5/8", For P2B (IS1663)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 2", Fine Thread, 3/4-16 (SO2)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35375063)
- Brewer Machine And Gear Pulleys & Sheaves