Shop All Idler Pulleys
Brewer Machine And Gear
Flat Belt Flanged Pulley Idler, 2-1/2" OD, Ball Bearing, 5/8" Bore
Mfr # PBB
Zoro # G700965033
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brewer Machine And Gear
- MFR # PBB
- Zoro # G700965033
- Country of Origin China
- Category Idler Pulleys
Description
PBB, 2-1/2" OD, Ball Bearing, 5/8" Bore, BALL BEARING FLANGED PULLEY IDLERS, Ball BearingFeatures, Solid Cast Iron Construction, 2 Sealed Ball Bearings, 11/16" to 6-1/4" Widths Available, 2-1/2" and 7" OD Available, Black Oxide Coating for Corrosion Resistance, Unit of Measure: EA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN352)
- GATES Micro-V Belts, 280J4 (280J4)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (45UZ36)
- SHARPE MANUFACTURING COALESCING FILTER SYS 705FC 1/2IN-LINE (SH6910)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Ball Bearing, 5/8" Bore (P1B)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium, 3/4-10 (GSM-3/4-10)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Coarse Thrd, 3/4-10 (NO3)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 4", Fine Thread, 3/4-16 (SO4)
- BREWER MACHINE AND GEAR Timing Belt Idler, H, 16 Teeth, Needle bearing, 1" bore (16H1-F)
- BREWER MACHINE AND GEAR Idler Pulley, B Belt, Needle Bearing, 4" OD, 1" Bore (1BU4F)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Fine Thread, 3/4-16 (SO3)
- Brewer Machine And Gear Idler Pulleys