Shop All Barware and Beverage Service
Breville
Commercial Smoke Bubble Kit CSM001BLK0NNA1
Mfr # 981CSM001
Zoro # G711222330
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Breville
- MFR # 981CSM001
- Zoro # G711222330
- Country of Origin United States
- Category Barware and Beverage Service
Description
Add an unforgettable touch to your signature cocktails with this Breville Commercial smoke bubble kit! Designed for use with Breville smoking guns sold separately this kit allows you to create wood smoke-filled bubbles that add a unique aromatic and visually appealing flourish to your food and craft beverages. When your customers burst the bubbles atop their cocktails they'll be treated to the heady aroma of wood smoke and a visually stunning cascade of smoke! The kit includes a bubble barrel a ceramic dish a 2 fl. oz. sample of bubble liquid a water atomizer and a carrying case for easy transport and storage. The case holds 2 4 fl. oz. bottles of bubble liquid refills sold separately. This bubble liquid is vegan and food safe allowing you to create an appealing presentation that everyone can enjoy!**To use the smoking kit begin by pouring the bubble liquid into the included ceramic dish and add your desired woodchips to the chamber of your smoking gun sold separately. Prepare your cocktail or mocktail in a clean glass with a wet rim then use the atomizer to prepare the beverage surface to hold a bubble. Turn on your smoking gun ignite the woodchips and connect the bubble barrel to the smoking nozzle of the smoking gun. Dip the bubble barrel into the dish of bubble liquid then holding the barrel above the drink surface at a 45 degree angle place your thumb over the barrel opening to redirect the smoke flow. Once the bubble touches the rim of your glass pull the barrel backwards as the size increases. Close the bubble by gently tugging the barrel to the side and admire your stunning creation!**Kit Includes:*- Storage case*- Bubble barrel*- Ceramic dish*- 2 fl. oz. bubble liquid*- Water atomizer**Case Overall Dimensions:*Width: 9 7/16''*Depth: 6 3/4''*Height: 2 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGEN-C Vitamin C Raspberry 30 Count, PK12 (130201)
- PARKER HANNIFIN Coil (G23)
- NABISCO 1.5oz NABISCO Cheese Ritz Bits, 60 PK (KRF06834)
- WESTERN PLASTICS 12" Lazy Susan Tray, PK25 (5412)
- MONARCH SPECIALTIES Home Bar, Wine Rack, Storage Cabinet, Laminate, Brown, Contemporary, Modern (I 2543)
- NUTRICHEF Whiskey & Wine Decanter Set, NCGDS16 (NCGDS16)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- LS ARTS Birds on a Branch Bottle Stopper (BS-527)
- FINAL TOUCH 148 oz Clear Glass White Wine Glass (LFG1214)
- TABLECRAFT Twelve-Piece, Quart Assorted Colors (8032A)
- TABLECRAFT Bar Mixing Spoon W/Fork, SS, 12" (H503K)
- Breville Barware and Beverage Service