Shop All Wheelbarrows & Yard Carts
Brentwood Industries
Replacement Hardware Kit with Tire & Wheel Assembly for Single Wheel Brentwood WheePoundsarrows
Mfr # 20204
Zoro # G202710865
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 26
- Overall Height 9
- Overall Length 21
- Overall Width 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brentwood Industries
- MFR # 20204
- Zoro # G202710865
- UPC # 745652202043
- Country of Origin United States
- Category Wheelbarrows & Yard Carts
Dimensions
Outside Dia. | 26 |
Overall Height | 9 |
Overall Length | 21 |
Overall Width | 17 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 80 lb. capacity Broadcast Spreader (8301C)
- MTD Nut-Square 1/4-20 (712-04222)
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X4SPRINGDOORHINGE32DSTS)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 6000 psi (NPK-6K038-050-MMS)
- BRENTWOOD INDUSTRIES Wheelbarrow Replacement Pneumatic Tire Wheel Assembly (CCWB19532-1)
- BRENTWOOD INDUSTRIES Brentwood Replacement Wheelbarrow No-Flat Tire/Wheel Assembly (CCWB19672-1)
- BRENTWOOD INDUSTRIES Replacement Wheelbarrow Handles, Hardoowd, Pack of 2 (16610)
- BBQ INNOVATIONS 12 in. Rigid Flat Free Caster (BB1522990)
- EZEE ROLL Cart Tire & Wheel Assembly with 1/2" Bearing (20-12-AT)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, FlatFree (85724)
- HI-RUN Hi-Run Sawtooth 25 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1009)
- Brentwood Industries Wheelbarrows & Yard Carts